Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ntn Angular Bearing, 40 Deg, 30mm Bore, 72mm OD 7306BL1G

Angular Bearing, 40 Deg, 30mm Bore, 72mm OD (Discontinued)

  • Mfr # 7306BL1G
  • Zoro # G1466866
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7306BL1G
Zoro #
G1466866
UPC #
4547359449266
Country of Origin
Japan

Dimensions

Bore Dia.
30mm
Outside Dia.
72mm
Width
19mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
40
Cage Material
Machined Brass
ABEC Tolerance
1
Static Load Capacity (Lb.)
4600
Dynamic Load Capacity (N)
30,915
Max. RPM
9600
Dynamic Load Capacity (Lb.)
6950
Static Load Capacity (N)
20,462
Temp. Range (F)
-13 to 250

Description

Angular Contact Ball Bearing, Cage Material Machined Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.