Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angular Bearing, 40 Deg, 40mm Bore, 80mm OD

  • Mfr # 7208BG

  • Zoro # G1925217


product price: $91.89
/ea
Free Shipping & Returns

Key Features

Contact Angle (Degree)
40 Degrees
Bore Dia.
40 mm
Outside Dia.
80 mm
Width
18 mm
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7208BG
Zoro #
G1925217
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
40 mm
Outside Dia.
80 mm
Width
18 mm
Outside Diameter
80 mm
Shaft Fillet Radius
0.043 mm
Overall Width
18 mm
Housing Fillet Radius
0.6 mm
Bore Diameter
40 mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
40 Degrees
Cage Material
Steel
ABEC Tolerance
1
Max. RPM
8,300 RPM
Dynamic Load Capacity (N)
32,027 N
Static Load Capacity (Lb.)
5,150 lb
Dynamic Load Capacity (Lb.)
7,200 lb
Static Load Capacity (N)
22,908 N
Temp. Range (F)
-13 to 250
ABEC Rating
1
Contact Angle
40 Degrees
Ball Material
Alloy Steel
Bearing Industry Number
7208
Maximum Temperature
120 Degrees C
Finish
Chrome Plated
Matched Bearing Type
Not Matched/Single Bearing
Minimum Temperature
-40 Degrees C
Cage Type
Pressed
Dynamic Radial Load Capacity
32,000 N
Ring Material Grade
AISI 52100
Static Radial Load Capacity
23,000 N
Ring Material
Alloy Steel
Closure
Open
Standards
ISO Certified
System of Measurement
Metric
Contact Bearing Type
Angular Contact
Number of Rows
One
Lubricant Material
Grease, Oil
Maximum Speed
8,300 RPM
ISO Rating
Class 0

Description

Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 7208, Bore Diameter 40 mm, Cage Material Steel, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Grease, Oil, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 8,300 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 80 mm, Overall Width 18 mm, Ring Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.