Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ntn Angular Bearing, 40 Deg, 40mm Bore, 80mm OD 7208BL1G

Angular Bearing, 40 Deg, 40mm Bore, 80mm OD (Discontinued)

  • Mfr # 7208BL1G
  • Zoro # G2007397
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7208BL1G
Zoro #
G2007397
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
40mm
Outside Dia.
80mm
Width
18mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
40
Cage Material
Machined Brass
Static Load Capacity (N)
22,908
Max. RPM
8300
ABEC Tolerance
1
Dynamic Load Capacity (N)
32,027
Static Load Capacity (Lb.)
5150
Temp. Range (F)
-13 to 250
Dynamic Load Capacity (Lb.)
7200

Description

Angular Contact Ball Bearing, Cage Material Machined Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.