Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ntn Angular Bearing, 40 Deg, 45mm Bore, 100 OD 7309BL1G

Angular Bearing, 40 Deg, 45mm Bore, 100 OD (Discontinued)

  • Mfr # 7309BL1G
  • Zoro # G2089857
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7309BL1G
Zoro #
G2089857
UPC #
4547359589153
Country of Origin
Japan

Dimensions

Bore Dia.
45mm
Outside Dia.
100mm
Width
25mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
40
Cage Material
Machined Brass
Static Load Capacity (Lb.)
9050
Temp. Range (F)
-13 to 250
Dynamic Load Capacity (N)
58,272
Static Load Capacity (N)
40,256
Max. RPM
6600
ABEC Tolerance
1
Dynamic Load Capacity (Lb.)
13,100

Description

Angular Contact Ball Bearing, Cage Material Machined Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.