Zoro Homepage
This item is Discontinued.
Ntn Angular Bearing, 40 Deg, 50mm Bore, 110 OD 7310BL1G

Angular Bearing, 40 Deg, 50mm Bore, 110 OD (Discontinued)

  • Mfr # 7310BL1G
  • Zoro # G3456634
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7310BL1G
Zoro #
G3456634
UPC #
4547359450729
Country of Origin
Japan

Dimensions

Bore Dia.
50 mm
Outside Dia.
110 mm
Width
27 mm
Bore Diameter
50 mm
Outside Diameter
110 mm
Overall Width
27 mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
40
Cage Material
Machined Brass
ABEC Tolerance
1
Static Load Capacity (Lb.)
10,800
Temp. Range (F)
-13 to 250
Max. RPM
6,000 RPM
Dynamic Load Capacity (Lb.)
15,300
Dynamic Load Capacity (N)
68,058
Static Load Capacity (N)
48,041
Minimum Temperature
-13 Degrees F
Maximum Temperature
250 Degrees F
Maximum Speed
6,000 RPM
Brand & Part Number for Bearing Industry Number
NTN 7310BL1G
Contact Angle
40 Degrees
ABEC Rating
1
Ring Material
Steel
Cage Material & Brand
Brass : NTN

Description

Angular Contact Ball Bearing, Bore Diameter 50 mm, Cage Material Brass, Contact Angle 40 Degrees , Maximum Speed 6,000 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -13 Degrees F, Outside Diameter 110 mm, Overall Width 27 mm, Ring Material Steel, ABEC Rating 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.