Zoro Homepage
This item is Discontinued.
Ntn Angular Bearing, 40 Deg, 55mm Bore, 100 OD 7211BL1G

Angular Bearing, 40 Deg, 55mm Bore, 100 OD (Discontinued)

  • Mfr # 7211BL1G
  • Zoro # G0338886
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7211BL1G
Zoro #
G0338886
UPC #
4547359442687
Country of Origin
Japan

Dimensions

Bore Dia.
55mm
Outside Dia.
100mm
Width
21mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
40
Cage Material
Machined Brass
Dynamic Load Capacity (Lb.)
10,400
ABEC Tolerance
1
Temp. Range (F)
-13 to 250
Dynamic Load Capacity (N)
4410
Static Load Capacity (Lb.)
8200
Static Load Capacity (N)
70,000
Max. RPM
6100

Description

Angular Contact Ball Bearing, Cage Material Machined Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.