Zoro Homepage

Angular Bearing, 40 Deg, 60mm Bore, 130 OD

  • Mfr # 7312BG

  • Zoro # G0825176


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Contact Angle (Degree)
40 Degrees
Bore Dia.
60 mm
Outside Dia.
130 mm
Width
31 mm
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7312BG
Zoro #
G0825176
UPC #
454735945134
Country of Origin
Japan

Dimensions

Bore Dia.
60 mm
Outside Dia.
130 mm
Width
31 mm
Housing Fillet Radius
1.1 mm
Bore Diameter
60 mm
Overall Width
31 mm
Shaft Fillet Radius
0.082 mm
Outside Diameter
130 mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
40 Degrees
Cage Material
Steel
Dynamic Load Capacity (N)
89,854 N
ABEC Tolerance
1
Max. RPM
5,100 RPM
Static Load Capacity (Lb.)
14,800 lb
Temp. Range (F)
-13 to 250
Static Load Capacity (N)
65,834 N
Dynamic Load Capacity (Lb.)
20,200 lb
Maximum Speed
5,100 RPM
Finish
Chrome Plated
Lubricant Material
Grease, Oil
Contact Bearing Type
Angular Contact
Minimum Temperature
-40 Degrees C
Ring Material Grade
AISI 52100
Standards
ISO Certified
ISO Rating
Class 0
Contact Angle
40 Degrees
ABEC Rating
1
Ring Material
Alloy Steel
Cage Type
Pressed
Matched Bearing Type
Not Matched/Single Bearing
Bearing Industry Number
7312
Number of Rows
One
Ball Material
Alloy Steel
System of Measurement
Metric
Maximum Temperature
120 Degrees C
Closure
Open
Static Radial Load Capacity
66,000 N
Dynamic Radial Load Capacity
90,000 N

Description

Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 7312, Bore Diameter 60 mm, Cage Material Steel, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Grease, Oil, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 5,100 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 130 mm, Overall Width 31 mm, Ring Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.