Zoro Homepage

Angular Bearing, 40 Deg, 65mm Bore, 140 OD

  • Mfr # 7313BG

  • Zoro # G3147584


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Contact Angle (Degree)
40 Degrees
Bore Dia.
65 mm
Outside Dia.
140 mm
Width
33 mm
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7313BG
Zoro #
G3147584
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
65 mm
Outside Dia.
140 mm
Width
33 mm
Housing Fillet Radius
1.1 mm
Bore Diameter
65 mm
Outside Diameter
140 mm
Overall Width
33 mm
Shaft Fillet Radius
0.082 mm

Description

Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 7313, Bore Diameter 65 mm, Cage Material Steel, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Grease, Oil, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 4,700 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 140 mm, Overall Width 33 mm, Ring Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.