Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ntn Angular Bearing, 40 Deg, 80mm Bore, 140 OD 7216BL1G

Angular Bearing, 40 Deg, 80mm Bore, 140 OD (Discontinued)

  • Mfr # 7216BL1G
  • Zoro # G1187785
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7216BL1G
Zoro #
G1187785
UPC #
4547359445152
Country of Origin
Japan

Dimensions

Bore Dia.
80mm
Outside Dia.
140mm
Width
26mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
40
Cage Material
Machined Brass
Static Load Capacity (N)
69,392
Dynamic Load Capacity (Lb.)
18,100
Static Load Capacity (Lb.)
15,600
Dynamic Load Capacity (N)
80,513
Temp. Range (F)
-13 to 250
ABEC Tolerance
1
Max. RPM
4300

Description

Angular Contact Ball Bearing, Cage Material Machined Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.