Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ntn Angular Bearing, 40 Deg, 80mm Bore, 170 OD 7316BL1G

Angular Bearing, 40 Deg, 80mm Bore, 170 OD (Discontinued)

  • Mfr # 7316BL1G
  • Zoro # G1025911
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7316BL1G
Zoro #
G1025911
UPC #
454735945257
Country of Origin
Japan

Dimensions

Bore Dia.
80mm
Outside Dia.
170mm
Width
39mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
40
Cage Material
Machined Brass
Temp. Range (F)
-13 to 250
Static Load Capacity (N)
109,426
Dynamic Load Capacity (Lb.)
30,500
Max. RPM
3800
Static Load Capacity (Lb.)
24,600
ABEC Tolerance
1
Dynamic Load Capacity (N)
135,671

Description

Angular Contact Ball Bearing, Cage Material Machined Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.