Zoro Homepage
This item is Discontinued.
Ntn Angular Bearing, 40 Deg, 90mm Bore, 160 OD 7218BL1G

Angular Bearing, 40 Deg, 90mm Bore, 160 OD (Discontinued)

  • Mfr # 7218BL1G
  • Zoro # G2467087
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7218BL1G
Zoro #
G2467087
UPC #
454735944601
Country of Origin
Japan

Dimensions

Bore Dia.
90 mm
Outside Dia.
160 mm
Width
30 mm
Overall Width
30 mm
Bore Diameter
90 mm
Outside Diameter
160 mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
40
Cage Material
Machined Brass
Static Load Capacity (Lb.)
21,100
Max. RPM
3,800 RPM
Static Load Capacity (N)
93,857
Temp. Range (F)
-13 to 250
Dynamic Load Capacity (Lb.)
24,000
Dynamic Load Capacity (N)
106,757
ABEC Tolerance
1
Minimum Temperature
-13 Degrees F
Brand & Part Number for Bearing Industry Number
NTN 7218BL1G
Maximum Temperature
250 Degrees F
Ring Material
Steel
Contact Angle
40 Degrees
ABEC Rating
1
Maximum Speed
3,800 RPM
Cage Material & Brand
Brass : NTN

Description

Angular Contact Ball Bearing, Bore Diameter 90 mm, Cage Material Brass, Contact Angle 40 Degrees , Maximum Speed 3,800 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -13 Degrees F, Outside Diameter 160 mm, Overall Width 30 mm, Ring Material Steel, ABEC Rating 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.