Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ntn Angular Bearing, 40 Deg, 95mm Bore, 170 OD 7219BL1G

Angular Bearing, 40 Deg, 95mm Bore, 170 OD (Discontinued)

  • Mfr # 7219BL1G
  • Zoro # G0935401
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7219BL1G
Zoro #
G0935401
UPC #
4547359446371
Country of Origin
Japan

Dimensions

Bore Dia.
95mm
Outside Dia.
170mm
Width
32mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
40
Cage Material
Machined Brass
Max. RPM
3500
Static Load Capacity (N)
107,647
Dynamic Load Capacity (N)
120,992
Dynamic Load Capacity (Lb.)
27,200
Temp. Range (F)
-13 to 250
ABEC Tolerance
1
Static Load Capacity (Lb.)
24,200

Description

Angular Contact Ball Bearing, Cage Material Machined Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.