Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angular Contact Ball Bearing, 17mm W

  • Mfr # 7207BL1BG

  • Zoro # G1193505


product price: $76.19
/ea
Free Shipping & Returns

Key Features

Contact Angle (Degree)
40 Degrees
Bore Dia.
35 mm
Outside Dia.
72 mm
Width
17 mm
Cage Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7207BL1BG
Zoro #
G1193505
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
35 mm
Outside Dia.
72 mm
Width
17 mm
Housing Fillet Radius
0.6 mm
Bore Diameter
35 mm
Outside Diameter
72 mm
Overall Width
17 mm
Shaft Fillet Radius
0.043 mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
40 Degrees
Cage Material
Brass
Type
Single Row Standard
Seal Material
Unsealed
Dynamic Load Capacity (N)
27,134 N
Dynamic Load Capacity (Lb.)
5,775 lb
Static Load Capacity (Lb.)
4,150 lb
Static Load Capacity (N)
18,460 N
Temp. Range (F)
-13 Degrees to 250 Degrees
ABEC Tolerance
1
Max. RPM
9,300 RPM
System of Measurement
Metric
Static Radial Load Capacity
18,400 N
Number of Rows
One
Maximum Speed
9,300 RPM
Ring Material
Alloy Steel
Closure
Open
Contact Angle
40 Degrees
ISO Rating
Class 0
Matched Bearing Type
Not Matched/Single Bearing
Ball Material
Alloy Steel
Dynamic Radial Load Capacity
27,100 N
Bearing Industry Number
7207
Standards
ISO Certified
Lubricant Material
Grease, Oil
Minimum Temperature
-40 Degrees C
Contact Bearing Type
Angular Contact
Ring Material Grade
AISI 52100
Maximum Temperature
120 Degrees C
Cage Type
Machined
Finish
Chrome Plated
ABEC Rating
1

Description

Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 7207, Bore Diameter 35 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Grease, Oil, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 9,300 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 72 mm, Overall Width 17 mm, Ring Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.