Zoro Homepage

Angular Contact Ball Bearing; Automotive

  • Mfr # DE0869PX2

  • Zoro # G111305664


product price: $65.59
/ea

Key Features

Outside Dia.
72 mm
Cage Material
Steel
Lubrication
Standard Lubrication
Width
34 mm
Bore Dia.
38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
DE0869PX2
Zoro #
G111305664
UPC #
-
Country of Origin
Japan

Dimensions

Outside Dia.
72 mm
Width
34 mm
Bore Dia.
38 mm

Details

Cage Material
Steel
Lubrication
Standard Lubrication
Temp. Range
Up to 120°C
Item
Angular Contact Bearing
Type
Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.