Zoro Homepage

Angular Contact Bearing, 15mm, OD 32mm, PK2

  • Mfr # CH7002CVDUJ74

  • Zoro # G4135232


product price: $519.99
/pk 2, $260.00/ea
Free Shipping & Returns

Key Features

Contact Angle (Degree)
15 Degrees
Bore Dia.
15 mm
Outside Dia.
32 mm
Width
18 mm
Cage Material
Phenolic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH7002CVDUJ74
Zoro #
G4135232
UPC #
341352045883
Country of Origin
Germany

Dimensions

Bore Dia.
15 mm
Outside Dia.
32 mm
Width
18 mm
Housing Fillet Radius
0.1 mm
Outside Diameter
32 mm
Overall Width
9 mm
Bore Diameter
15 mm
Shaft Fillet Radius
0.3 mm

Description

Angular Contact Ball Bearing, Ball Material Ceramic, Bearing Industry Number 7002, Bore Diameter 15 mm, Cage Material Phenolic, Closure Open, Contact Angle 15 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Duplex, Maximum Speed 48,700 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 32 mm, Overall Width 9 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 7, Cage Type Stratified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.