Zoro Homepage

Angular Contact Bearing, 20mm, OD 42mm, PK2

  • Mfr # 7004CVDUJ74

  • Zoro # G3981722


product price: $493.99
/pk 2, $247.00/ea
Free Shipping & Returns

Key Features

Contact Angle (Degree)
15 Degrees
Bore Dia.
20 mm
Outside Dia.
42 mm
Width
24 mm
Cage Material
Phenolic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7004CVDUJ74
Zoro #
G3981722
UPC #
-
Country of Origin
Germany

Dimensions

Bore Dia.
20 mm
Outside Dia.
42 mm
Width
24 mm
Shaft Fillet Radius
0.6 mm
Outside Diameter
42 mm
Bore Diameter
20 mm
Overall Width
12 mm
Housing Fillet Radius
0.3 mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
15 Degrees
Cage Material
Phenolic
Type
Precision Machine Tool Single Row Duplex
Standard Preload (N)
600 N
Max. RPM
28,600 RPM
Static Load Capacity (N)
14,200 N
ABEC Tolerance
7
Dynamic Load Capacity (N)
19,180 N
Temp. Range (F)
-22 Degrees to +248 Degrees
ABEC Rating
7
Preload
600 N
Matched Mount Type
Matched Pair
Finish
Chrome Plated
Dynamic Radial Load Capacity
10,500 N
Cage Type
Stratified
Ball Material
Alloy Steel
Minimum Temperature
-40 Degrees C
Static Radial Load Capacity
6,050 N
Standards
ISO Certified
Closure
Open
Matched Bearing Type
Duplex
Maximum Speed
28,600 RPM
System of Measurement
Metric
Number of Rows
One
Contact Angle
15 Degrees
Ring Material
Alloy Steel
Contact Bearing Type
Angular Contact
ISO Rating
Class 4
Ring Material Grade
AISI 52100
Bearing Industry Number
7004
Maximum Temperature
120 Degrees C

Description

Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 7004, Bore Diameter 20 mm, Cage Material Phenolic, Closure Open, Contact Angle 15 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Duplex, Maximum Speed 28,600 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 42 mm, Overall Width 12 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 7, Cage Type Stratified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.