Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angular Contact Bearing, 30mm, OD 55mm, PK2

  • Mfr # CH7006CVDUJ74

  • Zoro # G4098123


product price: $918.99
/pk 2, $459.50/ea
Free Shipping & Returns

Key Features

Contact Angle (Degree)
15 Degrees
Bore Dia.
30 mm
Outside Dia.
55 mm
Width
26 mm
Cage Material
Phenolic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH7006CVDUJ74
Zoro #
G4098123
UPC #
-
Country of Origin
Germany

Dimensions

Bore Dia.
30 mm
Outside Dia.
55 mm
Width
26 mm
Housing Fillet Radius
0.6 mm
Bore Diameter
30 mm
Outside Diameter
55 mm
Shaft Fillet Radius
1 mm
Overall Width
13 mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
15 Degrees
Cage Material
Phenolic
Type
Precision Machine Tool Single Row Duplex
Static Load Capacity (N)
23,400 N
Standard Preload (N)
850 N
Dynamic Load Capacity (N)
27,140 N
ABEC Tolerance
7
Temp. Range (F)
-22 Degrees to +248 Degrees
Max. RPM
27,000 RPM
Ball Material
Ceramic
Finish
Chrome Plated
Matched Mount Type
Matched Pair
Standards
ISO Certified
Closure
Open
Static Radial Load Capacity
23,400 N
ABEC Rating
7
Number of Rows
One
ISO Rating
Class 4
Cage Type
Stratified
Bearing Industry Number
7006
Maximum Temperature
120 Degrees C
Minimum Temperature
-40 Degrees C
Preload
850 N
Maximum Speed
27,000 RPM
Contact Bearing Type
Angular Contact
Contact Angle
15 Degrees
Dynamic Radial Load Capacity
27,140 N
Ring Material Grade
AISI 52100
Matched Bearing Type
Duplex
System of Measurement
Metric
Ring Material
Alloy Steel

Description

Angular Contact Ball Bearing, Ball Material Ceramic, Bearing Industry Number 7006, Bore Diameter 30 mm, Cage Material Phenolic, Closure Open, Contact Angle 15 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Duplex, Maximum Speed 27,000 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 55 mm, Overall Width 13 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 7, Cage Type Stratified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.