Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angular Contact Bearing, 50mm, OD 80mm, PK2

  • Mfr # 7010CVDUJ74

  • Zoro # G4176706


product price: $806.99
/pk 2, $403.50/ea
Free Shipping & Returns

Key Features

Contact Angle (Degree)
15 Degrees
Bore Dia.
50 mm
Outside Dia.
80 mm
Width
32 mm
Cage Material
Phenolic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010CVDUJ74
Zoro #
G4176706
UPC #
-
Country of Origin
Germany

Dimensions

Bore Dia.
50 mm
Outside Dia.
80 mm
Width
32 mm
Overall Width
16 mm
Housing Fillet Radius
0.6 mm
Outside Diameter
80 mm
Bore Diameter
50 mm
Shaft Fillet Radius
1 mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
15 Degrees
Cage Material
Phenolic
Type
Precision Machine Tool Single Row Duplex
Static Load Capacity (N)
40,400 N
Dynamic Load Capacity (N)
45,830 N
Max. RPM
13,500 RPM
ABEC Tolerance
7
Temp. Range (F)
-22 Degrees to +248 Degrees
Standard Preload (N)
1,400 N
Maximum Temperature
120 Degrees C
Contact Bearing Type
Angular Contact
Bearing Industry Number
7010
ISO Rating
Class 4
Ring Material
Alloy Steel
Closure
Open
Preload
1,400 N
Maximum Speed
13,500 RPM
Number of Rows
One
Standards
ISO Certified
Contact Angle
15 Degrees
Matched Mount Type
Matched Pair
Ball Material
Alloy Steel
Dynamic Radial Load Capacity
26,000 N
Minimum Temperature
-40 Degrees C
Ring Material Grade
AISI 52100
System of Measurement
Metric
ABEC Rating
7
Finish
Chrome Plated
Matched Bearing Type
Duplex
Cage Type
Stratified
Static Radial Load Capacity
21,800 N

Description

Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 7010, Bore Diameter 50 mm, Cage Material Phenolic, Closure Open, Contact Angle 15 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Duplex, Maximum Speed 13,500 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 80 mm, Overall Width 16 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 7, Cage Type Stratified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.