Zoro Homepage
This item is Discontinued.
Ntn Angular Contact Bearing, 60mm, OD 95mm, PK2 7012CVDUJ74

Angular Contact Bearing, 60mm, OD 95mm, PK2 (Discontinued)

  • Mfr # 7012CVDUJ74
  • Zoro # G4168927
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7012CVDUJ74
Zoro #
G4168927
UPC #
3413520197339
Country of Origin
France

Dimensions

Bore Dia.
60mm
Outside Dia.
95mm
Width
36mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
15
Cage Material
Phenolic
Type
Precision Machine Tool Single Row Duplex
Max. RPM
12000
Static Load Capacity (N)
59,000
Standard Preload (N)
2000
ABEC Tolerance
7
Temp. Range (F)
-22 Degrees F to +248 Degrees
Dynamic Load Capacity (N)
52810

Description

Angular Contact Ball Bearing, Cage Material Phenolic, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.