Zoro Homepage
This item is Discontinued.
Ntn Angular Contact Brg - 15 Mm Id X 35 Mm Od X 11 Mm W; Open 7202

Angular Contact Brg - 15 Mm Id X 35 Mm Od X 11 Mm W; Open (Discontinued)

  • Mfr # 7202
  • Zoro # G909144987
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
7202
Zoro #
G909144987
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
15 mm
Outside Dia.
35 mm
Width
11 mm

Details

Contact Angle (Degree)
30 deg
Cage Material
Pressed Steel
Type
Round Bore Small
Bearing Material
High Carbon Chrome Steel
Dynamic Load Capacity (N)
9050 N

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.