Zoro Homepage

Angular Contact Brg - 25 Mm Id X 47 Mm Od X 12 Mm W; Open

  • Mfr # 7005

  • Zoro # G109144947


product price: $58.99
/ea

Key Features

Type
Ball
Contact Angle (Degree)
30 Degrees
Lubrication
Standard Lubrication
Cage Material
Steel
Outside Dia.
47 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
7005
Zoro #
G109144947
UPC #
-
Country of Origin
Japan

Dimensions

Outside Dia.
47 mm
Width
12 mm
Bore Dia.
25 mm

Details

Type
Ball
Contact Angle (Degree)
30 Degrees
Lubrication
Standard Lubrication
Cage Material
Steel
Item
Angular Contact Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.