Zoro Homepage

Angular Contact Brg - 40 Mm Id X 90 Mm Od X 23 Mm W; Open

  • Mfr # 7308BL1G

  • Zoro # G909135428


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Contact Angle (Degree)
40 deg
Bore Dia.
40 mm
Outside Dia.
90 mm
Width
23 mm
Cage Material
Machi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
7308BL1G
Zoro #
G909135428
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
40 mm
Outside Dia.
90 mm
Width
23 mm

Details

Contact Angle (Degree)
40 deg
Cage Material
Machi
Type
Rou
Dynamic Load Capacity (N)
45000 N
Bearing Material
High Carbo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.