Zoro Homepage

Angular Contact Brg - 55 Mm Id X 120 Mm Od X 49.2 Mm W; Open

  • Mfr # 5311

  • Zoro # G109145012


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Contact Angle (Degree)
25º
Cage Material
Steel
Type
Angular Contact Ball Bearing
Dynamic Load Capacity (N)
21400 lbf95000 N95.00 kN
Bearing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
5311
Zoro #
G109145012
UPC #
-
Country of Origin
Japan

Details

Contact Angle (Degree)
25º
Cage Material
Steel
Type
Angular Contact Ball Bearing
Dynamic Load Capacity (N)
21400 lbf95000 N95.00 kN
Bearing Material
Steel
Temp. Range (F)
-40 to 250ºF-40 to 120ºC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.