Zoro Homepage

Angular Contact Brg - 80 Mm Id X 140 Mm Od X 26 Mm W, Open

  • Mfr # 7216C P4

  • Zoro # G709113978


product price: $901.99
/ea
Free Shipping & Returns

Key Features

Cage Material
Steel
Lubrication
Standard Lubrication
Outside Dia.
140 mm
Contact Angle (Degree)
15 Degrees
Bore Dia.
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
7216C P4
Zoro #
G709113978
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
140 mm
Bore Dia.
80 mm
Width
26 mm

Details

Cage Material
Steel
Lubrication
Standard Lubrication
Contact Angle (Degree)
15 Degrees
Item
Angular Contact Bearing
Type
Ball

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.