Zoro Homepage

Angular Thrust Brg - Single Row; 35 Mm Id X 55 Mm Od X 16 Mm W; Steel Cage

  • Mfr # 2907

  • Zoro # G709145054


product price: $50.99
/ea

Key Features

Bore Dia.
35.204 mm
Outside Dia.
55 mm
Width
16
Dynamic Load Capacity (N)
27.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
2907
Zoro #
G709145054
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
35.204 mm
Outside Dia.
55 mm
Width
16

Details

Dynamic Load Capacity (N)
27.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.