Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angular Thrust Brg - Single Row; 35 Mm Id X 68 Mm Od X 24 Mm W; Steel Cage

  • Mfr # 51307

  • Zoro # G309144969


product price: $67.69
/ea

Key Features

Bore Dia.
35 mm
Outside Dia.
68 mm
Width
24 mm
Cage Material
Steel
Bearing Type
Ball Bearing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
51307
Zoro #
G309144969
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
35 mm
Outside Dia.
68 mm
Width
24 mm

Details

Item
Thrust Bearing
Cage Material
Steel
Bearing Type
Ball Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.