Zoro Homepage

Ball Bearing, 75mm Bore Dia.

  • Mfr # 7215BL1BG

  • Zoro # G2132498


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Contact Angle (Degree)
40 Degrees
Bore Dia.
75 mm
Outside Dia.
130 mm
Width
25 mm
Cage Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7215BL1BG
Zoro #
G2132498
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
75 mm
Outside Dia.
130 mm
Width
25 mm
Outside Diameter
130 mm
Housing Fillet Radius
1 mm
Bore Diameter
75 mm
Shaft Fillet Radius
0.059 mm
Overall Width
25 mm

Description

Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 7215, Bore Diameter 75 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Grease, Oil, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 6,000 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 130 mm, Overall Width 25 mm, Ring Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.