Shop NTN
See all product information
Create Account
Ball Insert Bearing - 1.875 In Id X 3.5433 In Od X 2.0315 In W; Set Screw
- Mfr # UC 210-114D1
- Zoro # G011310799
product price:Â
$
64.55
/ea
Key Features
Bore Dia.
1-7/8 in
Outside Dia.
90 mm
Width
51.6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- UC 210-114D1
- Zoro #
- G011310799
- UPC #
- -
- Country of Origin
- Japan
- Item
- Bearing
Dimensions
- Bore Dia.
- 1-7/8 in
- Outside Dia.
- 90 mm
- Width
- 51.6 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.