Ball Insert Brg - 0.9375 In Id X 2.0472 In Od X 1.063 In W; Set Screw

  • Mfr # AS205-015 15/16

  • Zoro # G609144874


product price:  $17.69
/ea

Key Features

Bore Dia.
15/16 in
Outside Dia.
52 mm
Width
27.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
AS205-015 15/16
Zoro #
G609144874
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
15/16 in
Outside Dia.
52 mm
Width
27.2 mm

Details

Item
Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.