Ball Insert Brg - 0.9375 In Id X 2.0472 In Od X 1.2205 In W; Eccenctric Collar

  • Mfr # AELS205 015N

  • Zoro # G709144712


product price:  $20.35
/ea

Key Features

Bore Dia.
15/16 in
Outside Dia.
52 mm
Housing Material
Through Harde
Bearing Material
Steel
Width
31 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
AELS205 015N
Zoro #
G709144712
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
15/16 in
Outside Dia.
52 mm
Width
31 mm

Details

Item
Bearing
Housing Material
Through Harde
Bearing Material
Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.