Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Insert Brg - 50 Mm Id X 90 Mm Od X 51.6 Mm W; Set Screw

  • Mfr # UC210

  • Zoro # G309144808


product price: $51.99
/ea

Key Features

Bore Dia.
50 mm
Housing Material
Through Hardened Steel
Width
51.6 mm
Outside Dia.
90 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
UC210
Zoro #
G309144808
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
50 mm
Width
51.6 mm
Outside Dia.
90 mm

Details

Item
Bearing
Housing Material
Through Hardened Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.