Zoro Homepage

Bearing, 1-1/2" Bore Dia., SS Housing

  • Mfr # SUCPA208-24CCFG1

  • Zoro # G0612390


product price: $525.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 1/2 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCPA208-24CCFG1
Zoro #
G0612390
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 1/2 in
Overall Height
3.937 in
Overall Length
4.606 in
Overall Width
2.669 in
Bolt Size
M12
Bore Diameter
1 1/2 in
Mount Hole Center-to-Center Length
3 1/2 in
Mount Hole Size
M12
Mounting Bolt Size
M12
Inner Ring Width
1.937 in
Center Height
1 59/64 in
Base Height
0.511 in
Base Width
1.889 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
3 1/2 in
Mounting Surface to Shaft Center
1 15/16 in
Series
SA-FG1
Number of Bolts
2
Static Load Capacity
4,090 lb
Bearing Lubrication
FDA/USDA-H1 Solid Grease
Temp. Range
14 Degrees to 212 Degrees F
Dynamic Load Capacity
5,130 lb
Item
Pillow Block Bearing
Includes
Open End Cap and Closed End Cap
Finish
Unfinished
Standards
NSF H1
Housing Material
Stainless Steel
Static Radial Load Capacity
4,092 lbf
Number of Mount Holes
2
Mount Type
Bolt-Through
Dynamic Radial Load Capacity
5,126 lbf
Bore Type
Cylindrical
Minimum Temperature
-4 Degrees F
Closure
Double Sealed
Maximum Speed
3,300 RPM
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Lubricant Material
FDA/USDA-H1 Solid Grease
Bearing Material Grade
440C
Seal Material
Silicone
Seal Type
Contact
Features
Normal Duty

Description

Pillow Block Bearing, Base Height 0.511 in, Base Width 1.889 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height 1 59/64 in, Closure Double Sealed, Housing Material Stainless Steel, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,300 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 3 1/2 in, Mount Type Bolt-Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.