Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, 1-15/16" Bore Dia., SS Housing

  • Mfr # SUCP210-31C0FG1

  • Zoro # G0612199


product price: $656.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 15/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SUCP210-31C0FG1
Zoro #
G0612199
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 15/16 in
Overall Length
8.11 in
Bolt Size
5/8 in
Overall Width
2.996 in
Overall Height
4.488 in
Base Height
0.866 in
Center Height
2 1/4 in
Inner Ring Width
2.031 in
Mount Hole Size
0.787 in x 0.984 in
Mounting Bolt Size
5/8 in
Bore Diameter
1 15/16 in
Mount Hole Center-to-Center Length
6 1/4 in
Base Width
2.362 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
6 1/4 in
Mounting Surface to Shaft Center
2 1/4 in
Series
SP-FG1
Number of Bolts
2
Includes
(2) Open End Caps
Static Load Capacity
5,330 lb
Standards
FDA
Item
Pillow Block Bearing
Finish
Unfinished
Bearing Lubrication
FDA/USDA-H1 Solid Grease
Dynamic Load Capacity
6,180 lb
Temp. Range
14 Degrees to 212 Degrees F
Housing Material
Stainless Steel
Mount Type
Bolt-Through
Seal Type
Contact
Seal Material
Silicone
Dynamic Radial Load Capacity
6,182 lbf
Maximum Speed
2,900 RPM
Bore Type
Cylindrical
Static Radial Load Capacity
5,328 lbf
Number of Mount Holes
2
Lubricant Material
FDA/USDA-H1 Solid Grease
Maximum Temperature
250 Degrees F
Minimum Temperature
-4 Degrees F
Features
Light Duty
Bearing Material Grade
440C
Closure
Open
System of Measurement
Inch
Housing Material Grade
Type 304
Resistance Properties
Corrosion Resistant

Description

Pillow Block Bearing, Base Height 0.866 in, Base Width 2.362 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Center Height 2 1/4 in, Closure Open, Housing Material Stainless Steel, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 2,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 6 1/4 in, Mount Type Bolt-Through, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.