Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, 1-15/16" Bore Dia., SS Housing

  • Mfr # SUCPA210-31C0FG1

  • Zoro # G0612558


product price: $675.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 15/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SUCPA210-31C0FG1
Zoro #
G0612558
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 15/16 in
Overall Width
2.937 in
Overall Height
4.606 in
Overall Length
5.511 in
Bolt Size
M16
Mount Hole Size
M16
Base Height
0.511 in
Bore Diameter
1 15/16 in
Center Height
2 1/4 in
Base Width
2.007 in
Inner Ring Width
2.031 in
Mount Hole Center-to-Center Length
4 in
Mounting Bolt Size
M16

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
4 in
Mounting Surface to Shaft Center
2 1/4 in
Series
SA-FG1
Number of Bolts
2
Standards
NSF H1
Dynamic Load Capacity
6,180 lb
Item
Pillow Block Bearing
Finish
Unfinished
Temp. Range
14 Degrees to 212 Degrees F
Static Load Capacity
5,330 lb
Bearing Lubrication
FDA/USDA-H1 Solid Grease
Includes
(2) Open End Caps
Housing Material
Stainless Steel
Maximum Temperature
250 Degrees F
Bearing Material Grade
440C
Bore Type
Cylindrical
Number of Mount Holes
2
Closure
Double Sealed
Minimum Temperature
-4 Degrees F
Maximum Speed
2,900 RPM
Seal Material
Silicone
Lubricant Material
FDA/USDA-H1 Solid Grease
Dynamic Radial Load Capacity
6,182 lbf
Features
Normal Duty
Mount Type
Bolt-Through
System of Measurement
Inch
Static Radial Load Capacity
5,328 lbf
Seal Type
Contact

Description

Pillow Block Bearing, Base Height 0.511 in, Base Width 2.007 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Center Height 2 1/4 in, Closure Double Sealed, Housing Material Stainless Steel, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 2,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 4 in, Mount Type Bolt-Through, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.