Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, 1-3/16" Bore Dia., PBT Housing

  • Mfr # SUCTBL206-19CCFG1

  • Zoro # G0611578


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SUCTBL206-19CCFG1
Zoro #
G0611578
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 3/16 in
Overall Width
3.187 in
Bolt Size
7/16"-14 UNC
Overall Length
3.968 in
Overall Height
3.296 in
Base Height
0.63 in
Center Height
1 11/16 in
Mount Hole Center-to-Center Length
3 in
Mounting Bolt Size
7/16"-14
Bore Diameter
1 3/16 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
3 in
Mounting Surface to Shaft Center
1 11/16 in
Series
TBL-FG1
Number of Bolts
2
Includes
Open End Cap and Closed End Cap
Dynamic Load Capacity
3,440 lb
Temp. Range
14 Degrees to 212 Degrees F
Standards
NSF H1
Finish
Unfinished
Item
Pillow Block Bearing
Bearing Lubrication
FDA/USDA-H1 Solid Grease
Static Load Capacity
2,590 lb
Housing Material
Polymer
Maximum Temperature
212 Degrees F
Minimum Temperature
14 Degrees F
Seal Type
Contact
System of Measurement
Inch
Closure
Double Sealed
Bore Type
Cylindrical
Dynamic Radial Load Capacity
3,440 lbf
Mount Type
Tapped Base
Static Radial Load Capacity
2,590 lbf
Number of Mount Holes
2
Bearing Material Grade
440C
Lubricant Material
FDA/USDA-H1 Solid Grease

Description

Pillow Block Bearing, Base Height 0.63 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height 1 11/16 in, Closure Double Sealed, Housing Material Polymer, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Temperature 212 Degrees F, Minimum Temperature 14 Degrees F, Mount Hole Center-to-Center Length 3 in, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 3.296 in, Overall Length 3.968 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.