Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, 1-3/16" Bore Dia., SS Housing

  • Mfr # SUCP206-19C0FG1

  • Zoro # G0612068


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
4 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCP206-19C0FG1
Zoro #
G0612068
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 3/16 in
Overall Height
3.267 in
Bolt Size
1/2 in
Overall Width
2.059 in
Overall Length
6.496 in
Mount Hole Size
0.669 in x 0.827 in
Base Height
0.708 in
Inner Ring Width
1.5 in
Bore Diameter
1 3/16 in
Center Height
1 11/16 in
Mount Hole Center-to-Center Length
4 3/4 in
Mounting Bolt Size
1/2 in
Base Width
1.889 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
4 3/4 in
Mounting Surface to Shaft Center
1 11/16 in
Series
SP-FG1
Number of Bolts
2
Temp. Range
14 Degrees to 212 Degrees F
Standards
FDA
Bearing Lubrication
FDA/USDA-H1 Solid Grease
Dynamic Load Capacity
3,440 lb
Static Load Capacity
2,590 lb
Finish
Unfinished
Includes
(2) Open End Caps
Item
Pillow Block Bearing
Housing Material
Stainless Steel
Maximum Speed
4,300 RPM
Seal Type
Contact
Closure
Open
Lubricant Material
FDA/USDA-H1 Solid Grease
Resistance Properties
Corrosion Resistant
Housing Material Grade
Type 304
Maximum Temperature
250 Degrees F
Dynamic Radial Load Capacity
3,440 lbf
Seal Material
Silicone
Bore Type
Cylindrical
System of Measurement
Inch
Minimum Temperature
-4 Degrees F
Mount Type
Bolt-Through
Features
Light Duty
Bearing Material Grade
440C
Number of Mount Holes
2
Static Radial Load Capacity
2,585 lbf

Description

Pillow Block Bearing, Base Height 0.708 in, Base Width 1.889 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height 1 11/16 in, Closure Open, Housing Material Stainless Steel, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 4,300 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 4 3/4 in, Mount Type Bolt-Through, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.