Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, 1-3/16" Bore Dia., SS Housing

  • Mfr # SUCPA206-19C0FG1

  • Zoro # G0612110


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCPA206-19C0FG1
Zoro #
G0612110
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 3/16 in
Bolt Size
M10
Overall Width
2.039 in
Overall Height
3.385 in
Overall Length
4.015 in
Mount Hole Size
M10
Center Height
1 11/16 in
Base Height
0.472 in
Bore Diameter
1 3/16 in
Mount Hole Center-to-Center Length
3 in
Base Width
1.496 in
Inner Ring Width
1.5 in
Mounting Bolt Size
M10

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
3 in
Mounting Surface to Shaft Center
1 11/16 in
Series
SA-FG1
Number of Bolts
2
Finish
Unfinished
Dynamic Load Capacity
3,440 lb
Includes
(2) Open End Caps
Bearing Lubrication
FDA/USDA-H1 Solid Grease
Temp. Range
14 Degrees to 212 Degrees F
Standards
NSF H1
Item
Pillow Block Bearing
Static Load Capacity
2,590 lb
Housing Material
Stainless Steel
Maximum Temperature
250 Degrees F
Seal Type
Contact
Static Radial Load Capacity
2,585 lbf
Closure
Double Sealed
Dynamic Radial Load Capacity
3,440 lbf
Features
Normal Duty
Bearing Material Grade
440C
Maximum Speed
4,300 RPM
Minimum Temperature
-4 Degrees F
Lubricant Material
FDA/USDA-H1 Solid Grease
Mount Type
Bolt-Through
Seal Material
Silicone
Bore Type
Cylindrical
Number of Mount Holes
2
System of Measurement
Inch

Description

Pillow Block Bearing, Base Height 0.472 in, Base Width 1.496 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height 1 11/16 in, Closure Double Sealed, Housing Material Stainless Steel, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 4,300 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 3 in, Mount Type Bolt-Through, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.