Zoro Homepage

Bearing, 1-5/8" Bore Dia., SS Housing

  • Mfr # SUCP209-26CCFG1

  • Zoro # G0612101


product price: $570.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
7 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCP209-26CCFG1
Zoro #
G0612101
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 5/8 in
Overall Length
7.48 in
Overall Width
2.748 in
Bolt Size
1/2 in
Overall Height
4.291 in
Base Height
0.787 in
Mount Hole Size
0.669 in x 0.906 in
Inner Ring Width
1.937 in
Center Height
2 1/8 in
Mounting Bolt Size
1/2 in
Mount Hole Center-to-Center Length
5 47/64 in
Base Width
2.126 in
Bore Diameter
1 5/8 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
7 1/4 in
Mounting Surface to Shaft Center
2 1/8 in
Series
SP-FG1
Number of Bolts
2
Temp. Range
14 Degrees to 212 Degrees F
Item
Pillow Block Bearing
Standards
FDA
Finish
Unfinished
Bearing Lubrication
FDA/USDA-H1 Solid Grease
Dynamic Load Capacity
5,780 lb
Static Load Capacity
4,680 lb
Includes
Open End Cap and Closed End Cap
Housing Material
Stainless Steel
Lubricant Material
FDA/USDA-H1 Solid Grease
Static Radial Load Capacity
4,676 lbf
System of Measurement
Inch
Resistance Properties
Corrosion Resistant
Bore Type
Cylindrical
Closure
Double Sealed
Housing Material Grade
Type 304
Maximum Speed
3,100 RPM
Minimum Temperature
-4 Degrees F
Dynamic Radial Load Capacity
5,778 lbf
Features
Light Duty
Bearing Material Grade
440C
Seal Material
Silicone
Seal Type
Contact
Number of Mount Holes
2
Maximum Temperature
250 Degrees F
Mount Type
Bolt-Through

Description

Pillow Block Bearing, Base Height 0.787 in, Base Width 2.126 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 5/8 in, Bore Type Cylindrical, Center Height 2 1/8 in, Closure Double Sealed, Housing Material Stainless Steel, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,100 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 5 47/64 in, Mount Type Bolt-Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.