Zoro Homepage

Bearing, 1-5/8" Bore Dia., SS Housing

  • Mfr # SUCPA209-26C0FG1

  • Zoro # G0612643


product price: $620.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCPA209-26C0FG1
Zoro #
G0612643
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 5/8 in
Overall Length
5 in
Bolt Size
M12
Overall Height
4.252 in
Overall Width
2.689 in
Base Width
2.007 in
Mounting Bolt Size
M12
Mount Hole Size
M12
Mount Hole Center-to-Center Length
3 3/4 in
Base Height
0.511 in
Center Height
2 1/8 in
Bore Diameter
1 5/8 in
Inner Ring Width
1.937 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
3 3/4 in
Mounting Surface to Shaft Center
2 1/8 in
Series
SA-FG1
Number of Bolts
2
Item
Pillow Block Bearing
Includes
(2) Open End Caps
Standards
NSF H1
Dynamic Load Capacity
5,780 lb
Static Load Capacity
4,680 lb
Temp. Range
14 Degrees to 212 Degrees F
Finish
Unfinished
Bearing Lubrication
FDA/USDA-H1 Solid Grease
Housing Material
Stainless Steel
Static Radial Load Capacity
4,676 lbf
Features
Normal Duty
Maximum Speed
3,100 RPM
Lubricant Material
FDA/USDA-H1 Solid Grease
Closure
Double Sealed
Minimum Temperature
-4 Degrees F
Seal Material
Silicone
Bore Type
Cylindrical
Seal Type
Contact
Bearing Material Grade
440C
Mount Type
Bolt-Through
Dynamic Radial Load Capacity
5,778 lbf
System of Measurement
Inch
Number of Mount Holes
2
Maximum Temperature
250 Degrees F

Description

Pillow Block Bearing, Base Height 0.511 in, Base Width 2.007 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 5/8 in, Bore Type Cylindrical, Center Height 2 1/8 in, Closure Double Sealed, Housing Material Stainless Steel, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,100 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 3 3/4 in, Mount Type Bolt-Through, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.