Zoro Homepage

Bearing, 1-5/8" Bore Dia., SS Housing

  • Mfr # SUCPA209-26CCFG1

  • Zoro # G0612619


product price: $623.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCPA209-26CCFG1
Zoro #
G0612619
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 5/8 in
Overall Height
4.252 in
Overall Width
2.689 in
Bolt Size
M12
Overall Length
5 in
Inner Ring Width
1.937 in
Mounting Bolt Size
M12
Bore Diameter
1 5/8 in
Mount Hole Size
M12
Base Width
2.007 in
Mount Hole Center-to-Center Length
3 3/4 in
Center Height
2 1/8 in
Base Height
0.511 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
3 3/4 in
Mounting Surface to Shaft Center
2 1/8 in
Series
SA-FG1
Number of Bolts
2
Static Load Capacity
4,680 lb
Finish
Unfinished
Standards
NSF H1
Bearing Lubrication
FDA/USDA-H1 Solid Grease
Temp. Range
14 Degrees to 212 Degrees F
Includes
Open End Cap and Closed End Cap
Item
Pillow Block Bearing
Dynamic Load Capacity
5,780 lb
Housing Material
Stainless Steel
Closure
Double Sealed
Lubricant Material
FDA/USDA-H1 Solid Grease
Features
Normal Duty
Seal Material
Silicone
Maximum Speed
3,100 RPM
Maximum Temperature
250 Degrees F
Number of Mount Holes
2
Mount Type
Bolt-Through
Dynamic Radial Load Capacity
5,778 lbf
Seal Type
Contact
Bore Type
Cylindrical
Bearing Material Grade
440C
Minimum Temperature
-4 Degrees F
Static Radial Load Capacity
4,676 lbf
System of Measurement
Inch

Description

Pillow Block Bearing, Base Height 0.511 in, Base Width 2.007 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 5/8 in, Bore Type Cylindrical, Center Height 2 1/8 in, Closure Double Sealed, Housing Material Stainless Steel, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,100 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 3 3/4 in, Mount Type Bolt-Through, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.