Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, 1-7/16" Bore Dia., PBT Housing

  • Mfr # SUCPPL207-23C0FG1

  • Zoro # G0611989


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Series
PPL-FG1
Overall Length
6.562 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCPPL207-23C0FG1
Zoro #
G0611989
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
6.562 in
Overall Width
1.875 in
Overall Height
3.687 in
Center Height
1 55/64 in
Inner Ring Width
1.688 in
Mount Hole Center-to-Center Length
5 in
Base Height
0.708 in
Mount Hole Size
0.551 in
Bore Diameter
1 7/16 in
Mounting Bolt Size
1/2 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Series
PPL-FG1
Item
Pillow Block Bearing
Temp. Range
14 Degrees to 212 Degrees F
Standards
NSF H1
Finish
Unfinished
Includes
(2) Open End Caps
Housing Material
Polymer
Bearing Material Grade
440C
Maximum Temperature
212 Degrees F
Resistance Properties
Corrosion Resistant
Number of Mount Holes
2
Closure
Double Sealed
Housing Material Grade
PBT
Mount Type
Bolt-Through
Lubricant Material
FDA/USDA-H1 Solid Grease
Dynamic Radial Load Capacity
4,945 lbf
Minimum Temperature
-4 Degrees F
Seal Type
Contact
System of Measurement
Inch
Static Radial Load Capacity
2,765 lbf
Bore Type
Cylindrical

Description

Pillow Block Bearing, Base Height 0.708 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 1 55/64 in, Closure Double Sealed, Housing Material Polymer, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 5 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 3.687 in, Overall Length 6.562 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.