Zoro Homepage

Bearing, 1-7/16" Bore Dia., PBT Housing

  • Mfr # SUCTBL207-23C0FG1

  • Zoro # G0611751


product price: $365.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTBL207-23C0FG1
Zoro #
G0611751
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 7/16 in
Overall Width
3.5 in
Bolt Size
1/2"-13 UNC
Overall Height
3.734 in
Overall Length
4.328 in
Bore Diameter
1 7/16 in
Mount Hole Center-to-Center Length
3 1/4 in
Base Height
0.73 in
Center Height
1 55/64 in
Mounting Bolt Size
1/2"-13

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
3 1/4 in
Mounting Surface to Shaft Center
1 7/8 in
Series
TBL-FG1
Number of Bolts
2
Item
Pillow Block Bearing
Standards
NSF H1
Temp. Range
14 Degrees to 212 Degrees F
Finish
Unfinished
Bearing Lubrication
FDA/USDA-H1 Solid Grease
Static Load Capacity
3,510 lb
Dynamic Load Capacity
4,520 lb
Includes
(2) Open End Caps
Housing Material
Polymer
System of Measurement
Inch
Bearing Material Grade
440C
Minimum Temperature
14 Degrees F
Mount Type
Tapped Base
Closure
Double Sealed
Lubricant Material
FDA/USDA-H1 Solid Grease
Number of Mount Holes
2
Bore Type
Cylindrical
Static Radial Load Capacity
3,510 lbf
Maximum Temperature
212 Degrees F
Dynamic Radial Load Capacity
4,520 lbf
Seal Type
Contact

Description

Pillow Block Bearing, Base Height 0.73 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 1 55/64 in, Closure Double Sealed, Housing Material Polymer, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Temperature 212 Degrees F, Minimum Temperature 14 Degrees F, Mount Hole Center-to-Center Length 3 1/4 in, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 3.734 in, Overall Length 4.328 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.