Zoro Homepage

Bearing, 1-7/16" Bore Dia., PBT Housing

  • Mfr # SUCTBL207-23CCFG1

  • Zoro # G0611648


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTBL207-23CCFG1
Zoro #
G0611648
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 7/16 in
Overall Height
3.734 in
Bolt Size
1/2"-13 UNC
Overall Width
3.5 in
Overall Length
4.328 in
Center Height
1 55/64 in
Base Height
0.73 in
Bore Diameter
1 7/16 in
Mounting Bolt Size
1/2"-13
Mount Hole Center-to-Center Length
3 1/4 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
3 1/4 in
Mounting Surface to Shaft Center
1 7/8 in
Series
TBL-FG1
Number of Bolts
2
Item
Pillow Block Bearing
Dynamic Load Capacity
4,520 lb
Static Load Capacity
3,510 lb
Includes
Open End Cap and Closed End Cap
Temp. Range
14 Degrees to 212 Degrees F
Bearing Lubrication
FDA/USDA-H1 Solid Grease
Standards
NSF H1
Finish
Unfinished
Housing Material
Polymer
Maximum Temperature
212 Degrees F
Mount Type
Tapped Base
Static Radial Load Capacity
3,510 lbf
Bearing Material Grade
440C
Dynamic Radial Load Capacity
4,520 lbf
Minimum Temperature
14 Degrees F
System of Measurement
Inch
Lubricant Material
FDA/USDA-H1 Solid Grease
Closure
Double Sealed
Number of Mount Holes
2
Seal Type
Contact
Bore Type
Cylindrical

Description

Pillow Block Bearing, Base Height 0.73 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 1 55/64 in, Closure Double Sealed, Housing Material Polymer, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Temperature 212 Degrees F, Minimum Temperature 14 Degrees F, Mount Hole Center-to-Center Length 3 1/4 in, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 3.734 in, Overall Length 4.328 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.