Zoro Homepage

Bearing, 1-7/16" Bore Dia., SS Housing

  • Mfr # SUCPA207-23C0FG1

  • Zoro # G0612287


product price: $498.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCPA207-23C0FG1
Zoro #
G0612287
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 7/16 in
Overall Width
2.259 in
Overall Height
3.74 in
Overall Length
4.252 in
Bolt Size
M10
Mount Hole Size
M10
Base Width
1.889 in
Mounting Bolt Size
M10
Inner Ring Width
1.689 in
Mount Hole Center-to-Center Length
3 1/4 in
Bore Diameter
1 7/16 in
Base Height
0.472 in
Center Height
1 55/64 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
3 1/4 in
Mounting Surface to Shaft Center
1 7/8 in
Series
SA-FG1
Number of Bolts
2
Bearing Lubrication
FDA/USDA-H1 Solid Grease
Finish
Unfinished
Dynamic Load Capacity
4,520 lb
Static Load Capacity
3,510 lb
Includes
(2) Open End Caps
Temp. Range
14 Degrees to 212 Degrees F
Item
Pillow Block Bearing
Standards
NSF H1
Housing Material
Stainless Steel
Maximum Speed
3,700 RPM
Seal Material
Silicone
Dynamic Radial Load Capacity
4,519 lbf
Minimum Temperature
-4 Degrees F
Bearing Material Grade
440C
Lubricant Material
FDA/USDA-H1 Solid Grease
Maximum Temperature
250 Degrees F
Closure
Double Sealed
Mount Type
Bolt-Through
Number of Mount Holes
2
Bore Type
Cylindrical
Features
Normal Duty
Static Radial Load Capacity
3,507 lbf
System of Measurement
Inch
Seal Type
Contact

Description

Pillow Block Bearing, Base Height 0.472 in, Base Width 1.889 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 1 55/64 in, Closure Double Sealed, Housing Material Stainless Steel, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,700 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 3 1/4 in, Mount Type Bolt-Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.