Zoro Homepage

Bearing, 1-7/16" Bore Dia., SS Housing

  • Mfr # SUCPA207-23CCFG1

  • Zoro # G0612320


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCPA207-23CCFG1
Zoro #
G0612320
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 7/16 in
Overall Width
2.259 in
Overall Length
4.252 in
Overall Height
3.74 in
Bolt Size
M10
Base Height
0.472 in
Mount Hole Center-to-Center Length
3 1/4 in
Inner Ring Width
1.689 in
Mounting Bolt Size
M10
Base Width
1.889 in
Mount Hole Size
M10
Center Height
1 55/64 in
Bore Diameter
1 7/16 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
3 1/4 in
Mounting Surface to Shaft Center
1 7/8 in
Series
SA-FG1
Number of Bolts
2
Includes
Open End Cap and Closed End Cap
Dynamic Load Capacity
4,520 lb
Bearing Lubrication
FDA/USDA-H1 Solid Grease
Standards
NSF H1
Finish
Unfinished
Temp. Range
14 Degrees to 212 Degrees F
Item
Pillow Block Bearing
Static Load Capacity
3,510 lb
Housing Material
Stainless Steel
Bore Type
Cylindrical
Maximum Temperature
250 Degrees F
Lubricant Material
FDA/USDA-H1 Solid Grease
Bearing Material Grade
440C
System of Measurement
Inch
Seal Material
Silicone
Seal Type
Contact
Closure
Double Sealed
Maximum Speed
3,700 RPM
Number of Mount Holes
2
Features
Normal Duty
Mount Type
Bolt-Through
Dynamic Radial Load Capacity
4,519 lbf
Static Radial Load Capacity
3,507 lbf
Minimum Temperature
-4 Degrees F

Description

Pillow Block Bearing, Base Height 0.472 in, Base Width 1.889 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 1 55/64 in, Closure Double Sealed, Housing Material Stainless Steel, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,700 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 3 1/4 in, Mount Type Bolt-Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.