Zoro Homepage

Bearing, 1" Bore Dia., PBT Housing

  • Mfr # SUCTBL205-16C0FG1

  • Zoro # G0611587


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTBL205-16C0FG1
Zoro #
G0611587
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 in
Bolt Size
3/8"-16 UNC
Overall Height
2.875 in
Overall Width
2.75 in
Overall Length
3 in
Center Height
1 7/16 in
Base Height
0.55 in
Bore Diameter
1 in
Mounting Bolt Size
3/8"-16
Mount Hole Center-to-Center Length
2 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
2 in
Mounting Surface to Shaft Center
1 7/16 in
Series
TBL-FG1
Number of Bolts
2
Temp. Range
14 Degrees to 212 Degrees F
Finish
Unfinished
Item
Pillow Block Bearing
Standards
NSF H1
Dynamic Load Capacity
2,470 lb
Includes
(2) Open End Caps
Static Load Capacity
1,800 lb
Bearing Lubrication
FDA/USDA-H1 Solid Grease
Housing Material
Polymer
System of Measurement
Inch
Static Radial Load Capacity
1,800 lbf
Lubricant Material
FDA/USDA-H1 Solid Grease
Dynamic Radial Load Capacity
2,470 lbf
Bore Type
Cylindrical
Mount Type
Tapped Base
Minimum Temperature
14 Degrees F
Maximum Temperature
212 Degrees F
Seal Type
Contact
Bearing Material Grade
440C
Closure
Double Sealed
Number of Mount Holes
2

Description

Pillow Block Bearing, Base Height 0.55 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 1 7/16 in, Closure Double Sealed, Housing Material Polymer, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Temperature 212 Degrees F, Minimum Temperature 14 Degrees F, Mount Hole Center-to-Center Length 2 in, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 2.875 in, Overall Length 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.