Zoro Homepage

Bearing, 1" Bore Dia., SS Housing

  • Mfr # SUCP205-16C0FG1

  • Zoro # G0611998


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCP205-16C0FG1
Zoro #
G0611998
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 in
Overall Length
5.511 in
Bolt Size
3/8 in
Overall Width
1.862 in
Overall Height
2.755 in
Center Height
1 27/64 in
Mount Hole Center-to-Center Length
4 1/8 in
Base Height
0.629 in
Inner Ring Width
1.342 in
Mounting Bolt Size
M10
Bore Diameter
1 in
Base Width
1.496 in
Mount Hole Size
0.512 in x 0.748 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
4 1/8 in
Mounting Surface to Shaft Center
1 7/16 in
Series
SP-FG1
Number of Bolts
2
Standards
FDA
Dynamic Load Capacity
2,470 lb
Item
Pillow Block Bearing
Static Load Capacity
1,800 lb
Includes
(2) Open End Caps
Bearing Lubrication
FDA/USDA-H1 Solid Grease
Finish
Unfinished
Temp. Range
14 Degrees to 212 Degrees F
Housing Material
Stainless Steel
Minimum Temperature
-4 Degrees F
Seal Material
Silicone
Housing Material Grade
Type 304
System of Measurement
Inch
Closure
Open
Resistance Properties
Corrosion Resistant
Bearing Material Grade
440C
Features
Light Duty
Seal Type
Contact
Number of Mount Holes
2
Maximum Speed
5,100 RPM
Lubricant Material
FDA/USDA-H1 Solid Grease
Mount Type
Bolt-Through
Bore Type
Cylindrical
Dynamic Radial Load Capacity
2,473 lbf
Maximum Temperature
250 Degrees F
Static Radial Load Capacity
1,798 lbf

Description

Pillow Block Bearing, Base Height 0.629 in, Base Width 1.496 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 1 27/64 in, Closure Open, Housing Material Stainless Steel, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 5,100 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 4 1/8 in, Mount Type Bolt-Through, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.