Zoro Homepage

Bearing, 1" Bore Dia., SS Housing

  • Mfr # SUCPA205-16C0FG1

  • Zoro # G0611873


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCPA205-16C0FG1
Zoro #
G0611873
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 in
Overall Height
2.795 in
Overall Width
1.822 in
Overall Length
2.992 in
Bolt Size
M10
Center Height
1 27/64 in
Mount Hole Size
M10
Base Height
0.472 in
Base Width
1.496 in
Bore Diameter
1 in
Mounting Bolt Size
M10
Mount Hole Center-to-Center Length
2 in
Inner Ring Width
1.342 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
2 in
Mounting Surface to Shaft Center
1 7/16 in
Series
SA-FG1
Number of Bolts
2
Standards
NSF H1
Static Load Capacity
1,800 lb
Bearing Lubrication
FDA/USDA-H1 Solid Grease
Temp. Range
14 Degrees to 212 Degrees F
Item
Pillow Block Bearing
Finish
Unfinished
Includes
(2) Open End Caps
Dynamic Load Capacity
2,470 lb
Housing Material
Stainless Steel
Mount Type
Bolt-Through
Dynamic Radial Load Capacity
2,473 lbf
System of Measurement
Inch
Bearing Material Grade
440C
Static Radial Load Capacity
1,798 lbf
Number of Mount Holes
2
Seal Type
Contact
Maximum Temperature
250 Degrees F
Bore Type
Cylindrical
Minimum Temperature
-4 Degrees F
Closure
Double Sealed
Maximum Speed
5,100 RPM
Features
Normal Duty
Lubricant Material
FDA/USDA-H1 Solid Grease
Seal Material
Silicone

Description

Pillow Block Bearing, Base Height 0.472 in, Base Width 1.496 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 1 27/64 in, Closure Double Sealed, Housing Material Stainless Steel, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 5,100 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 2 in, Mount Type Bolt-Through, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.