Zoro Homepage

Bearing, 1" Bore Dia., SS Housing

  • Mfr # SUCPA205-16CCFG1

  • Zoro # G0612153


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCPA205-16CCFG1
Zoro #
G0612153
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 in
Overall Length
2.992 in
Overall Width
1.822 in
Overall Height
2.795 in
Bolt Size
M10
Base Width
1.496 in
Base Height
0.472 in
Mounting Bolt Size
M10
Mount Hole Size
M10
Inner Ring Width
1.342 in
Bore Diameter
1 in
Center Height
1 27/64 in
Mount Hole Center-to-Center Length
2 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
2 in
Mounting Surface to Shaft Center
1 7/16 in
Series
SA-FG1
Number of Bolts
2
Item
Pillow Block Bearing
Temp. Range
14 Degrees to 212 Degrees F
Bearing Lubrication
FDA/USDA-H1 Solid Grease
Standards
NSF H1
Includes
Open End Cap and Closed End Cap
Static Load Capacity
1,800 lb
Finish
Unfinished
Dynamic Load Capacity
2,470 lb
Housing Material
Stainless Steel
Closure
Double Sealed
Minimum Temperature
-4 Degrees F
Dynamic Radial Load Capacity
2,473 lbf
Bearing Material Grade
440C
Seal Type
Contact
Lubricant Material
FDA/USDA-H1 Solid Grease
Features
Normal Duty
Bore Type
Cylindrical
System of Measurement
Inch
Static Radial Load Capacity
1,798 lbf
Seal Material
Silicone
Maximum Temperature
250 Degrees F
Mount Type
Bolt-Through
Maximum Speed
5,100 RPM
Number of Mount Holes
2

Description

Pillow Block Bearing, Base Height 0.472 in, Base Width 1.496 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 1 27/64 in, Closure Double Sealed, Housing Material Stainless Steel, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 5,100 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 2 in, Mount Type Bolt-Through, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.