Zoro Homepage

Bearing, 2-3/16" Bore Dia., SS Housing

  • Mfr # SUCP211-35C0FG1

  • Zoro # G0611672


product price: $846.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
6 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCP211-35C0FG1
Zoro #
G0611672
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
2 3/16 in
Overall Width
3.059 in
Overall Length
8.622 in
Overall Height
4.96 in
Bolt Size
5/8 in
Mount Hole Size
0.787 in x 0.984 in
Mount Hole Center-to-Center Length
6 23/32 in
Base Width
2.362 in
Bore Diameter
2 3/16 in
Center Height
2 1/2 in
Base Height
0.905 in
Inner Ring Width
2.189 in
Mounting Bolt Size
5/8 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
6 3/4 in
Mounting Surface to Shaft Center
2 1/2 in
Series
SP-FG1
Number of Bolts
2
Static Load Capacity
5,730 lb
Standards
FDA
Includes
(2) Open End Caps
Item
Pillow Block Bearing
Temp. Range
14 Degrees to 212 Degrees F
Dynamic Load Capacity
7,640 lb
Bearing Lubrication
FDA/USDA-H1 Solid Grease
Finish
Unfinished
Housing Material
Stainless Steel
Minimum Temperature
-4 Degrees F
System of Measurement
Inch
Features
Light Duty
Maximum Temperature
250 Degrees F
Bearing Material Grade
440C
Closure
Open
Seal Material
Silicone
Housing Material Grade
Type 304
Dynamic Radial Load Capacity
7,644 lbf
Number of Mount Holes
2
Static Radial Load Capacity
5,733 lbf
Maximum Speed
2,400 RPM
Mount Type
Bolt-Through
Lubricant Material
FDA/USDA-H1 Solid Grease
Resistance Properties
Corrosion Resistant
Bore Type
Cylindrical
Seal Type
Contact

Description

Pillow Block Bearing, Base Height 0.905 in, Base Width 2.362 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 3/16 in, Bore Type Cylindrical, Center Height 2 1/2 in, Closure Open, Housing Material Stainless Steel, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 2,400 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 6 23/32 in, Mount Type Bolt-Through, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.